Add More Items
View All Quick Selects
Below you can add an image for 'Receptacle Tester' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Plate Insulation Gasket, Polyethylene Material, One Size, Foam Insulation, 25 Per Pack
Total Availability: In Stock
Check local availability
Book Price
$7.27
Each
For Over 20 Years, Empire Has Manufactured and Supplied Underground Tapes On A Vast Number Of Utility Projects. Our Made In The Usa Magnate Brand Has Stood The Test Of Time, Proving Itself In The Marketplace By Offering Excellent, Long-Term Safety Solutions For Buried Utility Line Installations.For Over 20 Years, Empire Has Manufactured and Supplied Underground Tapes On A Vast Number Of Utility Projects. Our Made In The Usa Magnate Brand Has Stood The Test Of Time, Proving Itself In The Marketplace By Offe
$200.59
Smooth Metal Wall Plate 1-Gang Duplex 302/304 Stainless Steel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$326.67
Per 100
Smooth Metal Wall Plate 1-Gang Single 302/304 Stainless Steel
Turnlok Registered Plug, 3-Wire 30A 480V
$58.82
Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-10 Awg, 30A, Commercial, 125V, Back Wire, Black, Brass, Urea, TT-30P, Two-Pole, Three-Wire, Grounding, Screw, 0.64", Thermoplastic, Ed Box
$37.26
Commercial Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black
Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.49 In;0.43 to 1.15 In (Cord) Diameter, 5.42 In Length, #18 to #10 Awg Wire Size, 1 LB
$75.50
Range & Dryer Plug, Commercial Application, Black, 30/50 A Current Rating, Made In Usa, Nema 14-30 Nema Rating, 4 - Pins, 3 - Poles, 4 - Wires, 1 CT;10 PK Package Quantity, Abuse-Resistant Resistance Properties, Terminals Have Pressure Plates to Protect Wires Special Features, 120/250 V Voltage Rating
$38.43
Eaton Arrow Hart Heavy-Duty Universal Nema Power Plug , #10-6 Awg, 30A/50A, Commercial, Range & Dryer, 250V, Back Wire, Black, Brass, PVC, 6-30P, 6-50P, Screw, 1.10", PVC, Retail Box
$38.38
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 In;0.38 to 1.00 In (Cord) Diameter, 0 to #14 Awg Wire Size, 0.2 LB
$20.69
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 In;0.38 to 1.00 In (Cord) Diameter, 0 to #14 Awg Wire Size, 0.29 LB
$39.95
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 In;0.38 to 1.00 In (Cord) Diameter, 0 to #14 Awg Wire Size, 0.26 LB
$45.48
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow;\/Black, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.59 In;0.38 to 1.00 In (Cord) Diameter, 4.00 In Length, #18 to #10 Awg Wire Size, 0.44 LB
$45.28
Eaton Arrow Hart Watertight Locking Plug, Complex Environment, #18-10 Awg, 15A, Industrial, 125V, Back, Yellow, Watertight, L5-15, Two-Pole, Three-Wire, Grounding, Santoprene Thermoplastic Elastomeric, 0.3 to 0.65 In
$39.42
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.49 In;0.43 to 1.15 In (Cord) Diameter, 5.42 In Length, #18 to #10 Awg Wire Size, 1 LB
$99.00
Plug Angle Univ 30/50A 125/250V 3P4W BK
Angled, 30/50 A, 250 V Ac, 2 Poles, 3 Wires, Black, Thermoplastic, 1.1 In Diameter, 3.37 In Length
Eaton Arrow Hart Heavy-Duty Universal Nema Power Plug , #10-8 Awg, 30A/50A, Commercial, Range & Dryer, 125/250V, Back Wire, Black, Brass, Abuse-Resistant Thermoplastic, 10-30P, 10-50P, Screw, Vinyl, Retail Box
$46.48
Locking Watertight Plug, 15AMP 125VOLT, Nema Configuration L5-15, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$28.68
20
Popularity
Default